Insulated Panels for Walk-In Freezer / Cooler

Insulated Panels for Walk-In Freezer / Cooler

Insulated Cooler Panels for Walk-In,Thickness: 5 in. and 8 in. Panel Width: 4 ft. White color metal sheathing inside and out Sizes are listed below: 9'6" x 8"= 88 Available, 9'6" x 5 = 71 Available.
Product Details
  • Stock No: JWOH01
  • Manufacturer: Not Specified
Cooler Details
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 1300
  • Width (Inches): 48
  • Height (Inches): 240
Additional Product Details
Insulated Panels for Walk-In Freezer / Cooler
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed