- Product Details
ISF Vertical Ammonia Receiver (48 in X 216 in. 1942 Gallons)
Certified by Industrial Service & Fabricators, Inc Vertical Receiver. National Board: 7015. Serial No: 07-7353. Year Built: 2007. MAWP: 300 PSI @ 200 F. MDMT: -20 F @ 300 PSI. Vessel Dimensions: 48"OD x 216"L. Estimated Capacity: 1942 Gallons.
Product Details
- Stock No: YTAE06
- Manufacturer: ISF
- Serial Number: 07-7353
Tank Details
- Refrigeration Tank Type: Receiver
- Tank Orientation: Vertical
- Tank Diameter (Inches): 48
- Tank Length (Inches): 216
- Tank Estimated Capacity (Gallons): 1,942
- Tank National Board Number: 7015
- Tank MAWP (PSI at temp): 300 PSI @ 200F
- Tank MAWT (temp at PSI): -20F @ 300 PSI
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 54
- Width (Inches): 54
- Height (Inches): 242
- Weight (LBS): 3,800
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2007
- Year Removed from Production: 2025
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!