- Product Details
Jabsco Hy~Line Rotary Lobe Pump
Jabsco Hy~Line Rotary Lobe Pump. Model: LH540-1890. S/N: 32081. Pumping capacity: 36 gpm. Displacement: 0.120 gals/revs. SEW Euro Motor and Drive, 3 hp, 1800 rpm, 230/460 V, 8.6/4.3 amps, 60 Hz, 3 phase, torque: 660 in.-lbs, ratio: 6.00, final rpm: 300. Hy~Line Rotary Lobe pumps are robust, durable machines designed for long life in demanding applications. Inlets/outlets: (1) 3 in. dia. S-Line port. Overall dimensions: 38 in. L x 14-1/2 in. W x 15 in. H. (ACN69).
Product Details
- Stock No: RCCB204.15
- Manufacturer: Jabsco
- Model: LH540-1890
- Serial Number: 32081
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!