- Product Details
John Deere 400G Bulldozer
1990 John Deere 400G Bulldozer. Hour meter: 01173. 6-way blade. 4 cylinder diesel engine, 239 cu. in. Net hp at 2100 rpm: 60 SAE hp. Maximum Torque at 1300 rpm: 188 lb-ft. Fire plow included. Runs and operates, has slow hydraulic leak. Overall dimensions: 11 ft. 11 in. L x 7 ft. 6 in. W x 8 ft. 1 in H.
Product Details
- Stock No: WCTF03
- Manufacturer: John Deere
- Model: 400G
- Serial Number: 768403
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 143
- Width (Inches): 90
- Height (Inches): 97
Additional Product Details
- Year of Manufacture: 1990
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!