John Deere 401BG Tractor

John Deere 401BG Tractor

John Deere tractor. Model: 401 BG. S/N: 274351T. Gasoline 4 cylinder engine. Back tire size: 13.6-38 on 12 in. rim 12-38, Air fill. Front Tires size: 7.50 - 16SL 6 ply , air fill. Overall dimensions: 10 ft. 3 in. L x 7 ft. W x 7 ft. 7 in. H.(ACN135).

Product Details

  • Stock No: WCTF02.20
  • Manufacturer: John Deere
  • Model: 401 BG
  • Serial Number: 274351T

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 123
  • Width (Inches): 84
  • Height (Inches): 91
  • ACN: 135

Additional Product Details

John Deere 401BG Tractor

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed