- Product Details
Jordan Vessel Corporation Ammonia Vertical Intercooler (36"x96", 530 Gal)
Jordan Vessel Corporation Intercooler. Certified by Industrial Service & Fabricators Inc. National Board: 1022. Serial No: 95-1058. Model: VIC 36-96. MAWP: 250 PSI @ 200 F. MDMT: -20 F @ 250 PSI. Vessel Dimensions: 36"Dia X 96". Estimated Capacity: 530 Gallons.
Product Details
- Stock No: KIN08
- Manufacturer: Jordan Vessel Corporation
- Model: VIC 36-96
- Serial Number: 95-1058
Tank Details
- Refrigeration Tank Type: Intercooler
- Tank Orientation: Vertical
- Tank Diameter (Inches): 36
- Tank Length (Inches): 96
- Tank Estimated Capacity (Gallons): 530
- Tank National Board Number: 1022
- Tank MAWP (PSI at temp): 250 PSI @ 200 F
- Tank MAWT (temp at PSI): -20 F @ 250 PSI
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 42
- Width (Inches): 42
- Height (Inches): 102
- Weight (LBS): 1,200
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1995
- Year Removed from Production: 2024
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!