- Product Details
Jordan Vessel Corporation VCR-72-12 Vertical Ammonia Recirculator (72in X 148in. 3,455 Gallons. 2-5 HP Pumps.)
Jordan Vessel Corporation Vertical Recirculator. Model: JVRP-72. Serial No: 1415-3. Vessel Size(Dia x Lgth./Ht): 72" x 12'. Rated Temperature: -45 F. Normal Ammonia Inventory: 84.82 liquid; 254.47 Vapor. Cu.Ft: 3,680.04 lbs. MAWP: 250/130 PSIG @ 200/200. MDMT: -20/-45 F @ 250/130 PSIG. Test Pressure Applied: 375 PSIG.
Product Details
- Stock No: KIN14
- Manufacturer: Jordan Vessel Corporation
- Model: VCR-72-12
- Serial Number: 95-1063
Tank Details
- Refrigeration Tank Type: Recirculator
- Tank Orientation: Vertical
- Tank Diameter (Inches): 72
- Tank Length (Inches): 148
- Tank Estimated Capacity (Gallons): 3,455
- Tank National Board Number: 1027
- Tank MAWP (PSI at temp): 250/130 PSI @ 200 F
- Tank MAWT (temp at PSI): -20/-45 F @ 250/130 PSI
Pump Details
- Pump Included?: Yes
- Number of Pumps in Package: 2
- Pump Manufacturer(s): Cornell
- Pump Horsepower (HP): 5
- Pump Description(s): (2) Cornell 2CB-5-4 Ammonia Pumps.
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Description: 115 Volts/60 Hz.
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
Dimensions:
- Length (Inches): 70
- Width (Inches): 70
- Height (Inches): 180
- Weight (LBS): 5,500
Additional Product Details
- Year of Manufacture: 1995
- Year Removed from Production: 2024
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!