Joy Twistair Air Compressor

Joy Twistair Air Compressor

Joy Manufacturing Co. Twistair Air Compressor. Model TA025TI-3. Shop No. 91990. Max Press: 125, Tank: Nile Steel Tank Co. Max design Press: 150, max temp: 650, S/N 32682, Built 1969. Motor: Pacemaker, Louis Allis, Model: 1926S-3 E48. 25 hp, 1,760 rpm, 230/460 volt, 67/33.5 amps, 60 Hz, 3 phase. Control Box: General Electric, panel No. 66731, CR: 143B12019. Line Volts: 230, Control Volts: 115, 25 hp, 60 Hz, 3 phase. Connection Diag: 55-661484 Elem & conn. Panel is missing parts. Legs (4) 6 in. H. Overall dimensions: 32 in. W, 63 in. L, 44 in. H.(H11)

Product Details

  • Stock No: HDNP936.1
  • Manufacturer: Joy Manufacturing
  • Model: TA025TI-3

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Joy Twistair Air Compressor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed