Kice Industries Inc. Vertical Dust Collector

Kice Industries Inc. Vertical Dust Collector

1995 Kice Industries Inc. Vertical Dust Collector. Model: HRB 12-6. Number of filters: 12. Filter dimensions: 4 in. dia. x 5 ft. 9 in. H. Total filter surface area: 85 sq. ft. Reliance Electric motor, 1/3 hp, Reliance Electric motor, 1/2 hp. Asco Tri-Point pressure operated switch and pressure transducer. Applications include removing dust and other product streams from processing operations. Inlets: (1) 4 in. dia. port, (2) 3 in. dia. ports. Outlets: (1) 5-1/2 in. L x 5-1/2 in. W discharge. Overall dimensions: 4 ft. L x 3 ft. 6-1/4 in. W x 12 ft. 7-1/2 in. H.(ACN117a).

Product Details
  • Stock No: RGMP407.3a
  • Manufacturer: Kice Industries Inc.
  • Model: HRB 12-6
  • Serial Number: 131472
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (1) 0.33 hp Reliance Electric motor, and (1) 0.5 hp Reliance Electric motor
Dimensions:
  • Length (Inches): 48
  • Width (Inches): 78.25
  • Height (Inches): 151.5
  • ACN: 117a
Additional Product Details
  • Year of Manufacture: 1995
Kice Industries Inc. Vertical Dust Collector
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed