Klenzade CIP System with Pump and Valves

Klenzade CIP System with Pump and Valves

Klenzade CIP System with Pump and Valves. Tank dimensions: 24 in. L x 24 in. W x 30 in. H. Inlets: (2) 2-1/2 in. tri-clamp; (4) 1/2 in. pipe inlets. Outlets: (2) 2-1/2 in. tri-clamp (bottom). Frame: 68 in. L x 29 in. W x 65 in. H.

Product Details

  • Stock No: SFF316.5
  • Manufacturer: Klenzade

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 68
  • Width (Inches): 29
  • Height (Inches): 62

Additional Product Details

Klenzade CIP System with Pump and Valves
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed