- Product Details
Kolpak Blast Spiral Freezer Box 23 ft. x 38.5 ft.
Blast Spiral Freezer Box. Size: 23 ft. 1 in. x 38 ft. 5 in. x 14 ft. 3.25 in. Foamed in plate urethane, 5 in. thick, 2.2 lbs. density, K-factor 0.121, U-factor 0.24, R-factor 41. Exterior finish: 26 ga. stucco galvaume painted white. Interior finish: 26 ga. stucco galvalume. Doors: (1) walk-in 34x78 RH. Year: 2000.
Product Details
- Stock No: DMNY001C
- Manufacturer: Kolpak
Cooler Details
- Included Refrigeration Equipment Description: Foamed in plate urethane, 5 in. thick, 2.2 lbs. density, K-factor 0.121, U-factor 0.24, R-factor 41. Exterior finish: 26 ga. stucco galvaume painted white. Interior finish: 26 ga. stucco galvalume. Doors: (1) walk-in 34x78 RH.
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 277
- Width (Inches): 461
- Height (Inches): 171.25
Additional Product Details
- Year of Manufacture: 2000
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!














