- Product Details
Koltek 2-Way Stainless Steel Hand Valves - 3 in.
Koltek 2-Way Stainless Steel Hand Valve. (2) 3 in. S-line 2-way hand valves. (1) 3 in. Acme 2-way hand valve. Overall dimensions: 1 ft. ½ in. L x 10-1/2 in. W x 8-1/2 in. H.
Product Details
- Stock No: TACJ0003.2-02
- Manufacturer: Koltek
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 12.5
- Width (Inches): 10.5
- Height (Inches): 8.5
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!