- Product Details
Krack BTRS-34-RBA-HGU Ammonia Evaporator Coil - 2.95 TR, 3 Fans (Low Temperature)
Krack BTRS-34-RBA-HGU Cooler Evaporator. 3 fans, 1/6 hp motors and 6,000 CFM, Stainless steel cabinet and drain pan. Unit is designed for direct expansion feed (ammonia). 2.95 Ton (35,400 Btuh @ 10 degree TD)
Product Details
- Stock No: BRI15
- Manufacturer: Krack
- Model: BTRS-34-RBA-HGU
- Serial Number: 387125
Evaporator Coil Details
- Est. Tons (TR) @10TD Wet: 2.95
- Air Flow (CFM): 6,000
- Unit Coil Volume (ft3): 0.79
- Coil Type: Recirculated
- Feed Type: Bottom
- Coil Defrost: Gas
- Pan Defrost: Gas
- Sound Level (dbA @ 10): 67.5
- Fins Per Inch: 4
- # Fans: 3
- Left or Right Handed: Left
- Spec Sheet Available: Yes
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 3
- If Multiple Motors, Motor Descriptions vs specs: (3) Fan Motors - 115 Volts, 1/6 Hp. 1 Ph.
Dimensions:
- Length (Inches): 117
- Width (Inches): 24
- Height (Inches): 22
- Weight (LBS): 850
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!