- Product Details
Krack DT4S-925-DXA-HGC-LH Ammonia Evaporator Coil- 6.48 TR, 4 Fans (Low/Medium Temperature)
Krack DT4S-925-DXA-HGC-LH Ammonia Evaporator Coil- 10.69 TR 4 Fans (Low/Medium Temperature) This unit has compatibility with either low or medium temperature coils. This allows you to run the Evaporator with Wet or Frosted coils(TR) @15TD. A wet capacity of 8555 (BTUH / °F TD) with an estimated tonnage of 10.69375 (TR) @15TD. A frosted capacity of 7700 (BTUH / °F TD) and an estimated tonnage of 10(TR) @15TD. An Air Flow coming in at 13800 CFM with a face velocity of 601FPM. Direct expansion top fed coils with a gas defrost system. The previous refrigerant was Ammonia. 4 1HP motors are included with the unit.
Product Details
- Stock No: MGS14
- Manufacturer: Krack
- Model: DT4S-925-DXA-HGC-LH
- Serial Number: 540347-20
Evaporator Coil Details
- Frosted or Wet Coil: Wet OR Frosted
- Wet Capacity (BTUH/ °F TD): 8555
- Est. Tons (TR) @10TD Wet: 7.13
- Frosted Capacity (BTUH/ °F TD): 7770
- Est. Tons (TR) @10TD Frosted: 6.48
- Air Flow (CFM): 13880
- Face Velocity (FPM): 601
- Unit Coil Volume (ft3): 2.3
- Coil Type: Recirculated
- Feed Type: Top
- Coil Defrost: Gas
- Sound Level (dbA @ 10): 72
- Fins Per Inch: 4
- # Fans: 4
- Left or Right Handed: Left
- Spec Sheet Available: Yes
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 4
- If Multiple Motors, Motor Descriptions vs specs: Fan Motors(4): 460 Volts, PH:3, Hz: 60.
- Motor Horsepower(HP): 1
- Motor Voltage: 460
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Weight (LBS): 1820
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
- Product Purchased From: Produce Industry
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!