Krack DTX 3-Fan Evaporator Coil - 6.33 TR

Krack DTX 3-Fan Evaporator Coil - 6.33 TR

Krack 3-fan evaporator coil. Model: DTX3S-760-RTA-HGC-LH. Serial: C406724-08 B-2. Refrigerant: R717 ammonia. (3) 1/3 HP, 480V, 3-phase, 60 Hz fan motors. Sheet metal drain pan with no pan defrost. Recirculated top feed. Overall dimensions: 8 ft. 9 in. L x 34 in. W x 40 in. H.

Product Details
  • Stock No: LIIL02
  • Manufacturer: Krack
  • Model: DTX3S-760-RTA-HGC-LH
  • Serial Number: C406724-08 B-2
Evaporator Coil Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Krack DTX 3-Fan Evaporator Coil - 6.33 TR
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed