- Product Details
Krack DTX3S-720-DXA-A-RH Ammonia Evaporator Coil - 6 TR, 3 Fans (Low Temperature)
Krack DT Series Ammonia Evaporator Coil. Model: DTX3S-720-DXA-A-RH. Serial No: 427551-2C. Design Pressure: 302 PSI. Refrigerant: R-717(Ammonia). Fin Per Inch: 3. CFM: 13,800.
Product Details
- Stock No: YTAE27
- Manufacturer: Krack
- Model: DTX3S-720-DXA-A-RH
- Serial Number: 427551-2C
Evaporator Coil Details
- Frosted or Wet Coil: Wet OR Frosted
- Wet Capacity (BTUH/ °F TD): 6,570
- Est. Tons (TR) @10TD Wet: 6
- Frosted Capacity (BTUH/ °F TD): 5,980
- Air Flow (CFM): 13,800
- Face Velocity (FPM): 620
- Unit Coil Volume (ft3): 2.3
- Coil Type: Direct Expansion
- Coil Defrost: Gas
- Sound Level (dbA @ 10): 72
- Fins Per Inch: 3
- # Fans: 3
- Left or Right Handed: Right
- Spec Sheet Available: Yes
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 3
- If Multiple Motors, Motor Descriptions vs specs: (3) Fan Motors - 1/3 Hp, 460 Volt, 3 Ph, 60 Hz, 0.85 FLA.
Dimensions:
- Length (Inches): 105
- Width (Inches): 36
- Height (Inches): 45
- Weight (LBS): 1,610
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1992
- Year Removed from Production: 2025
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!