- Product Details
Krack DTX5S-1640-DXA-HGU-RH Ammonia Evaporator Coil - 13.6 TR, 5 Fans (Low Temperature)
Krack DT Series Ammonia Evaporator Coil. Model: DTX5S-1640-DXA-HGU-RH. Serial No: 490366-04A. Design Pressure: 302 PSI. Refrigerant: R-717(Ammonia). Fins Per Inch: 3. CFM: 22,850.
Product Details
- Stock No: YTAE20
- Manufacturer: Krack
- Model: DTX5S-1640-DXA-HGU-RH
- Serial Number: 490366-04A
Evaporator Coil Details
- Frosted or Wet Coil: Wet OR Frosted
- Wet Capacity (BTUH/ °F TD): 15,150
- Est. Tons (TR) @10TD Wet: 13.6
- Frosted Capacity (BTUH/ °F TD): 13,775
- Air Flow (CFM): 22,850
- Face Velocity (FPM): 614
- Unit Coil Volume (ft3): 4.8
- Coil Type: Direct Expansion
- Coil Defrost: Gas
- Fins Per Inch: 3
- # Fans: 5
- Left or Right Handed: Right
- Spec Sheet Available: Yes
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 5
- If Multiple Motors, Motor Descriptions vs specs: (5) Fan Motors - 1/2 Hp, 460 Volts, 3 Ph, 60 Hz, 0.95 FLA.
Dimensions:
- Length (Inches): 162
- Width (Inches): 35
- Height (Inches): 45
- Weight (LBS): 2,860
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1998
- Year Removed from Production: 2025
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!