Krack Evaporator - 10.45 Ton

Krack Evaporator - 10.45 Ton

1998 Krack Evaporator. Model: PCC2L-336-3-1-DXR22-HGC-LH. Refrigerant: DX R-22. Capacity: 125,400 Btuh @ 10°F TD or 10.45 tons. Coil has copper tubes and aluminum fins (3 FPI). Airflow: 21,600 cfm. (2) 30 in. dia. fans with (2) Baldor fan motors, 1HP each, 1140 rpm, 208-230/460 V, 3.75-3.4/1.7 amps, 60 Hz, 3 phase. Defrost: hot gas coil only, air defrost. Aluminum drain pan with galvanized case and cover. Options include removable legs. Inlets: (1) ¾ in. port, (1) 1 in. port. Outlets: (1) 2 in. port, (1) 1 ½ in. drain port. Overall dimensions: 12 ft. 3 in. L x 4 ft. 6 in. W x 4 ft. 10 in. H. (ACN75)(H15).

Product Details
  • Stock No: SFEC3264.4
  • Manufacturer: Krack
  • Model: PCC2L-336-3-1-DXR22-HGC-LH
  • Serial Number: 493541-01A
Evaporator Coil Details
  • Frosted or Wet Coil: Frosted
  • Est. Tons (TR) @10TD Wet: 0.00
  • Frosted Capacity (BTUH/ °F TD): 12,540.00
  • Est. Tons (TR) @10TD Frosted: 10.45
  • Fins Per Inch: 3
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Krack Evaporator - 10.45 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed