Kramer Industries Air Cooled Condensing Unit

Kramer Industries Air Cooled Condensing Unit

Kramer Industries Air Cooled Condensing Unit. Model: C3F22KSH, S/N: E07860. Refrigerant: R-22. Chiller barrel diameter: 6 in. Factory test pressure: high side 400 psi; low side 250 psi. Emerson Fan Motor: 1,075 rpm, 208-230 V, 1.3 amps, 60 Hz, 1 phase. Coplematic compressor: Model: ERF1-0311-TAD-800, S/N: 95C72883, 380-400/460 V, 50/60 Hz, 3 phase. Inlets/outlets: (1) 1/2 in. dia. copper tubing, (1) 3/4 in. dia. copper tubing. Overall dimensions: 43 in. L x 34 in. W x 40 in. H.
Product Details
  • Stock No: EEGC245.1
  • Manufacturer: Kramer Industries
  • Model: C3F22KSH
  • Serial Number: E07860
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Emerson
  • Motor RPM: 1075
  • Motor Voltage: 208-230
  • Motor Amps: 1.3
  • Motor Hertz (Hz): 60
  • Motor Phases: 1
Dimensions:
  • Length (Inches): 43
  • Width (Inches): 34
  • Height (Inches): 40
Additional Product Details
Kramer Industries Air Cooled Condensing Unit
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed