Kramer Industries Condensing Unit- 7.5 Ton

Kramer Industries Condensing Unit- 7.5 Ton

Kramer Industries Condensing Unit. Model: C8L52SEH. Refrigerant: R-502. Nominal fin spacing: 11 fpi. Copeland Copelametic semi-hermetic compressor, Model: 9RS3-0760-1FC, 7-1/2hp, 208/220 V, 31.2/14.5 amps, 60 Hz, 3 phase. (2) General Electric fan motors, 1/2 hp, 1075 rpm, 208-230 V, 3.8 amps, 60 Hz, 3 phase. (2) 4-blade fan props. Inlets: (1) 1/2 in. threaded inlet, (1) 1 in. inlet port. Outlets: (2) 1 in. ports. Overall dimensions: 5 ft. 1 in. L x 3 ft. 7 in. W x 3 ft. 9 in. H. (ACN52).
Product Details
  • Stock No: GO877511
  • Manufacturer: Kramer Industries
  • Model: C8L52SEH
  • Serial Number: E24163
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Kramer Industries Condensing Unit- 7.5 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed