Krones 20 Valve Pressure Filler with Alcoa Capper

Krones 20 Valve Pressure Filler with Alcoa Capper

Krones 20 Valve Filler with Alcoa Capper. Model: 8402. S/N 120284. Fills from 0.5 liter @ 280 BPM up to 3 liter @ 180 BPM (with extra parts). Currently the unit is setup for a 1 Liter PET bottle with 28mm metal cap. Pressurized filler with 20 valves. *Note: the fill valve overfill return tubes are missing. Distance between valves: 7- 5/16 in. Dynamatic Motor: 10 hp. Ajusto Speed Motor Drive: 1,710/175 max/min rpm. Alcoa Capper, 5 head, set up for ROPP caps. Change parts for magnetic chucks available upon request. Overall dimensions (filler): 130 in. L x 90 in. W x 108 in. H. These fillers are commonly used in the bottling industry (XMR549a) (GM).

Click here to see a video test run
Product Details
  • Stock No: 2000.BP2a
  • Manufacturer: Krones
  • Model: 8402
  • Serial Number: 120284
Filler & Capper Details
  • Filler/Capper Type: Capper
  • Inline/Rotary: Rotary
  • Capacity per minute: 280
  • # of Heads: 5
  • Cap Hopper Included: Yes
  • Cap Chute Included: No
  • Includes Capper? Yes
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Dynamatic Motor
  • Motor Horsepower(HP): 10
  • Motor RPM: 1745
  • Motor Voltage: 230/460
  • Motor Amps: 27.8/13.6
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 130
  • Width (Inches): 90
  • Height (Inches): 108
Additional Product Details
Krones 20 Valve Pressure Filler with Alcoa Capper
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed