Large Multistage Booster Pump / Blower

Large Multistage Booster Pump / Blower

Large Multistage Booster Pump / Blower. (1) Inlet: 4 in. inner flange dia. with (8) ½ in. dia. mounting holes, 3 in. adjacent, 7-1/2 in. opposite. (1) outlet: 2-3/4 in. inner dia. FNPT. Overall dimensions: 2 ft. 10 in. L x 1 ft. 8-1/2 in. W x 1 ft. 8-1/2 in. H.(GS).

Product Details
  • Stock No: TMCB470.a
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 34
  • Width (Inches): 20.5
  • Height (Inches): 20.5
Additional Product Details
Large Multistage Booster Pump / Blower
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed