Larkin LDD5400L6DPP Vertical Air Discharge Condensing Unit

Larkin LDD5400L6DPP Vertical Air Discharge Condensing Unit

Larkin resource II vertical discharge air condensing unit. Model LDD5400L6DPP. Nominal Horsepower: 54 HP. Compressor Type: Discus. Operating Range: Low Temperature. Voltage: 460/3/60. Model Type: Parallel Piped. Refrigerant Type: R-404A/ 507. Compressor(2): 6DHNF93KE. Ambient Temperature: 95F, Suction Temp: -10F. Capacity(BTUH): 261,800. Compressor RLA: 40.4, Compressor LRA: 225, Fan Motor Qty: 4, Fan Motor FLA: 9.6. Evap Per Circuit Electric Defrost: MCA: 121.1, MOPD: 150, Evap Fans: 15, Alec: 48. Connections(in) Liquid: 1-1/8 in, Suction: 2-1/8in.
Product Details
  • Stock No: OTIS19
  • Manufacturer: Larkin
  • Model: LDD5400L6DPP
  • Serial Number: 1588925-60
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
  • Motor Horsepower(HP): 54
  • Motor Voltage: 200-460
  • Motor Hertz (Hz): 50-60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 142
  • Width (Inches): 86
  • Height (Inches): 58
  • Weight (LBS): 3,770
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2021
  • Spec Sheet Available: No
  • Product Purchased From: Snack Food Industry
Larkin LDD5400L6DPP Vertical Air Discharge Condensing Unit

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed