- Product Details
Lau 60646201 Fan Blade 62 Degree Pitch (21 inch ,4 Blades)
(2) Lau 60646201 Fan Blade CW Rotation 62 Degree Pitch (21 inch ,4 Blades)
Product Details
- Stock No: REP43
- Manufacturer: Lau
- Model: 60646201
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 21
- Width (Inches): 21
- Height (Inches): 21
- Weight (LBS): 10
- # of Pieces for Shipping: 2
Additional Product Details
- Spec Sheet Available: No
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!














