Lee Industries Metal Products Vacuum Kettle- 10 Gallon

Lee Industries Metal Products Vacuum Kettle- 10 Gallon

Lee Industries Metal Products Vacuum Kettle- 10 Gallon. S/N: 342P. Maximum working pressure (vac): 15 psi. Maximum hydrostatic pressure (vac): 30 psi. Removable top has (2) 2 in. sight glasses. Stands on (4) 44 in. steel legs. Inlets: (1) 3/4 in. dia. NPT (male), (1) 1 in. dia. NPT (male). Outlets: (1) 3/4 in. dia. NPT (male, suction), (1) 1 in. dia. threaded fitting (discharge). Overall dimensions: 16 in. dia. x 34 in. H.

Product Details

  • Stock No: SFF366.2
  • Manufacturer: Lee Industries Inc.
  • Serial Number: 342P

Tank Details

  • Stainless Tank Type: Kettles
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: Inlets: (1) 3/4 in. dia. NPT (male), (1) 1 in. dia. NPT (male). Outlets: (1) 3/4 in. dia. NPT (male, suction), (1) 1 in. dia. threaded fitting (discharge).

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Width (Inches): 16
  • Height (Inches): 34

Additional Product Details

Lee Industries Metal Products Vacuum Kettle- 10 Gallon
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed