- Product Details
Lematic Model 4x8 Pan Washer-Waterless
Lematic Model 4x8 Pan Washer- Waterless. S/N none. Adjustable mounting screws on all four corners. (3) 3/4 hp gearmotors for brush drive. Unit designed to mount onto conveyor (not included). Powered brushes clean baking pans as they pass under unit on conveyor. Stainless Steel Construction. Dimensions: 36 in. W x 85 in. L x 21 in. H.
Product Details
- Stock No: GICS171.2a
- Manufacturer: Lematic
- Model: 4X8
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 3
- If Multiple Motors, Motor Descriptions vs specs: Gearmotors
- Motor Horsepower(HP): 0.75
Dimensions:
- Length (Inches): 85
- Width (Inches): 36
- Height (Inches): 21
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!