Lepel Corporation Lepak 250 Induction Sealer
Lepel Corporation Lepak 250 Induction Sealer. Model: Lepak 250. S/N: 8610. Type: 19132037/N. 230 V, 24 A, 60 Cycle, 1 Phase. Centrifugal pump with no tag. Franklin Electric motor: 1-1/2 Hp, 3450/2875, 208-230/460 V, 5.5-5.8/2.9 A, 60/50 Hz, 3 Phase. Dayton motor: ¾ Hp, 1725 Rpm, 208-230/460 V, 2.7-2.8/1.4 A, 60 Hz, 3 Phase. Dayton motor: ¾ Hp, 1725/1425 Rpm, 208-220/440 V, 2.8-2.7/1.35 A, 60/50 Hz, 3 Phase. Overall dimensions: 4 ft. 4 in. L x 3 ft. 10 in. W x 5 ft. 6-1/2 in. H.
Product Details
- Stock No: MRSP304.2a
- Manufacturer: Lepel
- Model: 250
- Serial Number: 8610
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 3
- If Multiple Motors, Motor Descriptions vs specs: (1) 1.5 hp Franklin Electric Motor, (1) 0.75 hp Dayton, (1) 0.75 Dayton Motor
Dimensions:
- Length (Inches): 52
- Width (Inches): 46
- Height (Inches): 66.5
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!