Lightnin Mixer Agitator Drive

Lightnin Mixer Agitator Drive

Lightnin Mixer Agitator Drive. Model 219-TELB-5.2. Rpm: 84/42, 5 hp, Class 2 with Multi Speed Motor, Model 7274291002, Type CJMX, 240 V, 3 hp, 60 cycle, 11.9 amp, 55 degree rise, 5 hp, 1,749 rpm.

Product Details
  • Stock No: 30.103
  • Manufacturer: Lightnin
  • Model: 219-TELB-5.2
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Lightnin Mixer Agitator Drive
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed