Lightnin Mixer Fixed-Mount SXJS Side-Entering Mixer

Lightnin Mixer Fixed-Mount SXJS Side-Entering Mixer

Lightnin Mixer Fixed-Mount SXJS Side-Entering Mixer. Model: SXJS-174. S/N: R04380177-01. Baldor Industrial Motor, 3-1/2 hp, 1725 rpm, 230/460 V, 9/4.5 amps, 60 Hz, 3 phase. The fixed-mount design of the SXJS side-entering mixer accommodates applications lacking space for top entering mixers and those that require extra-long shafts. Features include motors and shafts coupled directly with pilot and keyway for accurate alignment and positive connections, welded, rigid coupling to add stability on longer shafts and positive chucks to grip the mixer shaft thus preventing unintentional shaft release. Standard on the SXJS are shock mounts that protect the drive against high fluid forces. Overall dimensions: 1 ft. L x 11 in. W x 2 ft. 11 in. H. (ACN96).

Product Details

  • Stock No: DTTC2041.
  • Manufacturer: Lightnin
  • Model: SXJS-174
  • Serial Number: R04380177-01

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 3.5
  • Motor RPM: 1725
  • Motor Voltage: 230/460
  • Motor Amps: 9/4.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 12
  • Width (Inches): 11
  • Height (Inches): 35
  • ACN: 96

Additional Product Details

Lightnin Mixer Fixed-Mount SXJS Side-Entering Mixer

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed