Lightnin Open Tank Mixer
Lightnin Open Tank Mixer
Lightnin Open Tank Mixer. Model: NLDG-200. S/N: 714161. Gear driven for maximum output torque. Positive chuck max. propeller shaft diameter: 3/4 in. Positive drive chuck is equipped with attached flange and 1-1/2 in dia. x 6 in. L shaft with keyway. Shaft is ready to couple with desired mixer shaft. Mixer mounting flange dimensions: 13 in. L x 13 in. W with (4) 29/64 in. dia. mounting holes at a center-to-center distance of 11 in. Lightnin Motor, 2 hp, 1740 rpm, 350 rpm (final), 230/460 V, 6.3/3.15 amps, 60 Hz, 3 phase. Overall dimensions: 13 in. L x 13 in. W x 35 in. H.
Product Details
- Product ID: 2994
- Stock No: OI158.
- Manufacturer: Lightnin
- Model: NLDG-200
- Serial Number: 714161
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Lightnin Open Tank Mixer. Model: NLDG-200. S/N: 714161. Gear driven for maximum output torque. Positive chuck max. propeller shaft diameter: 3/4 in. Positive drive chuck is equipped with attached flange and 1-1/2 in dia. x 6 in. L shaft with keyway. Shaft is ready to couple with desired mixer shaft. Mixer mounting flange dimensions: 13 in. L x 13 in. W with (4) 29/64 in. dia. mounting holes at a center-to-center distance of 11 in. Lightnin Motor, 2 hp, 1740 rpm, 350 rpm (final), 230/460 V, 6.3/3.15 amps, 60 Hz, 3 phase. Overall dimensions: 13 in. L x 13 in. W x 35 in. H.
- manufacturer: Lightnin
- model: NLDG-200
- name: Lightnin Open Tank Mixer
- product_id: 2994
- serial_number: 714161
- stock_no: OI158.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.