- Product Details
Lincoln Lincguard Drip Proof AC Motor (125 HP, 1770 RPM, 230/460 V)
Lincoln Lincguard Drip Proof AC Motor (125 HP, 1770 RPM, 230/460 V) Serial Number: 3583504. 125 HP. Motor RPM: 1770. Motor Voltage:1770. Motor Voltage: 230/460. Motor Amps: 288/144. Motor Hertz (HZ): 60. Motor Phases: 3. Motor Frame Size: 405T. Shipping Dimensions (Inches): 47x30x32. Weight(lbs): 850
Product Details
- Stock No: MGS22
- Manufacturer: Lincoln
- Model: Lincguard Drip Proof AC
- Serial Number: 3583504
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Lincoln
- Motor Horsepower(HP): 125
- Motor RPM: 1,770
- Motor Voltage: 230/460
- Motor Amps: 288/144
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 405T
Dimensions:
- Length (Inches): 47
- Width (Inches): 30
- Height (Inches): 32
- Weight (LBS): 850
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Product Purchased From: Produce Industry
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!



















