Lincoln Motor - 2 HP

Lincoln Motor - 2 HP

Lincoln motor, 3 hp, 1,745-1,755 rpm, 208-230/460 volt, 8.7-8.3/4.1 amps, 60 hz, 3 phase, 182 T.

Product Details
  • Stock No: HDNP918.4-07
  • Manufacturer: Lincoln
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Lincoln
  • Motor Horsepower(HP): 3
  • Motor RPM: 1,745-1,755
  • Motor Voltage: 208-230/460
  • Motor Amps: 8.7-8.3/4.1
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 182 T
Dimensions:
Additional Product Details
Lincoln Motor - 2 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed