Liquid Ring Vacuum Pump

Liquid Ring Vacuum Pump

Liquid Ring Vacuum Pump. Model D-2723406. Bauknecht motor 7-1/2 hp, 380 V, 1,440 rpm. Overall dimensions 55 in. L x 37 in. W x 47 in. H.

Product Details

  • Stock No: MPS546.1
  • Manufacturer: Not Specified
  • Model: D-2723406

Pump Details

  • Pump Type: Vacuum
  • # Inlets: 1
  • # Inlets/Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 0.5
  • Inlet/Outlet Type 1: NPT
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 1.5
  • Inlet/Outlet Type 2: NPT

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Bauknecht Motors
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 1440
  • Motor Voltage: 380

Dimensions:

  • Length (Inches): 55
  • Width (Inches): 37
  • Height (Inches): 47

Additional Product Details

  • Year of Manufacture: 1980

Liquid Ring Vacuum Pump

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed