- Product Details
Lumaco Microswitch Butterfly Valves
(18) Lumaco Microswitch Butterfly Valves. Maximum in-line flow pressure: 150 psi. Material of construction: 304 stainless steel. The unit can be installed on either actuator: Air-to-air or Air-to-spring. The cam is bolted into the gear shaft and rotates with the disc, triggering one switch when the valve is fully open, the other when fully closed. Inlets/outlets: (2) 2 in. dia. S-line fittings. Overall dimensions: 7-1/4 in. L x 4 in. W x 11 in. H. (ACN9a).
Product Details
- Stock No: RPCN161B
- Manufacturer: Lumaco
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!