MagneTek Century AC Motor (25 HP, 1750 RPM, 208-230/460 V)

MagneTek Century AC Motor (25 HP, 1750 RPM, 208-230/460 V)

MagneTek Century AC Motor (25 HP, 1750 RPM, 208-230/460 V) Serial Number: 6-357725-01. 25 HP. Motor RPM: 1750. Motor Voltage:1750. Motor Voltage: 208-230/460. Motor Amps: 66-63/31.5. Motor Hertz (HZ): 60. Motor Phases: 3. Motor Frame Size: S284T. Shipping Dimensions (Inches): 26x20x18. Weight(lbs): 200
Product Details
  • Stock No: 344B
  • Manufacturer: MagneTek
  • Model: Century AC
  • Serial Number: 6-357725-01
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: MagneTek
  • Motor Horsepower(HP): 25
  • Motor RPM: 1,750
  • Motor Voltage: 208-230/460
  • Motor Amps: 66-63/31.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: S284T
Dimensions:
  • Length (Inches): 26
  • Width (Inches): 20
  • Height (Inches): 18
  • Weight (LBS): 200
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Previously Used With: Split Case Centrifugal Pump
MagneTek Century AC Motor (25 HP, 1750 RPM, 208-230/460 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed