- Product Details
Magnetek Electric Motor - 150 HP
Magnetek Century Industrial E-Plus Electric Motor. 150 HP, 1185 RPM, 460 Volts, 173.2 amps, 60 Hz, 3-phase, 445T Frame, ODP enclosure. Also rated for 400V 50 Hz.
Product Details
- Stock No: SRWI05
- Manufacturer: Magnetek
- Model: D-390832-02
- Serial Number: 007046-04
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: MagneTek
- Motor Horsepower(HP): 150
- Motor RPM: 1185
- Motor Voltage: 460
- Motor Amps: 173.2
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 445T
Dimensions:
Additional Product Details
- Known Issues or Problems: ODP enclosure. Also rated for 400V 50 Hz.
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!