Marcus Homogenizer Transformer - 150 KVA

Marcus Homogenizer Transformer - 150 KVA

Marcus Homogenizer Transformer- 150 KVA. Model: MT150H19, S/N: 9122-303. Primary voltage: 208. Secondary voltage: 480. Taps/volts: 1/440, 2/460, 3/480. Type: TWF, Hz: 60, phase: 3, impedance: 4, class: 220, Temp: 302°F. Overall dimensions: 31 in. L x 21 in. W x 38 in. H.(H17).

Product Details

  • Stock No: pHDMD143A.6
  • Manufacturer: Marcus
  • Model: MT15019
  • Serial Number: 9122-303

Transformer Details

  • KVA: 150
  • High Voltage: 480
  • Low Voltage: 208

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 31
  • Width (Inches): 21
  • Height (Inches): 38

Additional Product Details

Marcus Homogenizer Transformer - 150 KVA
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed