Marley Cooling Tower - 80 Ton

Marley Cooling Tower - 80 Ton

Marley Cooling Tower. Model: Aquatower. Rated capacity: 80 tons. Belt size: B-140. Fan diameter: 4 ft. 5 in. Marathon Electric Motors, 5 and 3 hp. All primary components of the Aquatower are open to view and debris can be easily removed from the upper basin or nozzles while the tower is in operation. V-belts are easily replaced and aligned from outside the tower. Aquatowers perform as specified in the heat of summer, respond well to energy management techniques in the spring and fall and with appropriate fan controls, can operate virtually ice-free throughout winter months. Overall dimensions: 8 ft. 7-1/2 in. L x 7 ft. W x 9 ft. 2 in. H.

Product Details

  • Stock No: RBFM975.
  • Manufacturer: Marley
  • Model: Aquatower
  • Serial Number: S/N: 208230-3861-B24538-01

Cooling Tower Details

  • Circuit Type: Open

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Marley Cooling Tower - 80 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed