Mateer Burt Volumetric Auger Filler - Parts Machine

Mateer Burt Volumetric Auger Filler - Parts Machine

Filler. Baldor Industrial motor: 1 Hp, 1140 Rpm, 208-230/460 V, 3.6-3.4/1.7 A, 60 Hz, 3 Phase. Baldor Industrial motor: 1/2 Hp, 1725 Rpm, 208-230/460 V, 2.1-2/1 A, 60 Hz, 3 Phase. Elektra-Gear drive: Model no. 9N90843. 30 to 1 ratio. Level-Tek capacity sensor on/off buttons: Model no. 310-B4-A1. Serial no. 8022781. 120 V, 50/60 Hz. Overall dimensions: 3 ft. 3 in. L x 2 ft. 3-1/2 in. W x 4 ft. 1-1/2 in. H.

Product Details

  • Stock No: TACJ1073.a
  • Manufacturer: Mateer Burt

Filler & Capper Details

  • Filler/Capper Type: Pressure Filler
  • Cap Hopper Included: No
  • Cap Chute Included: No
  • Includes Capper? No

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (1) 1 hp Baldor Industrial Motor, and (1) 0.5 hp Baldor Industrial Motor

Dimensions:

  • Length (Inches): 39
  • Width (Inches): 27.5
  • Height (Inches): 49.5

Additional Product Details

Mateer Burt Volumetric Auger Filler - Parts Machine

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed