- Product Details
Matthiesen Bagger System
Matthiesen/Index Bagger System. Serial No: 1167.Overall Dimensions: 48L x 36 W x 78H.
Product Details
- Stock No: RDY07
- Manufacturer: Matthiesen
- Serial Number: 1167
Filler & Capper Details
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
Dimensions:
- Length (Inches): 48
- Width (Inches): 36
- Height (Inches): 78
- Weight (LBS): 650
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Known Issues or Problems: Missing the bagging components and, the air blower.
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!