Matthiesen Ice Bagger System
Matthiesen Ice Bagger System. Overall Dimensions: 48L x 36 W x 78H. Missing the data plate.
Product Details
- Stock No: RDY36
- Manufacturer: Matthiesen
Filler & Capper Details
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- If Multiple Motors, Motor Descriptions vs specs: (1) 1.5 HP Agitator belt drive Motor
Dimensions:
- Length (Inches): 48
- Width (Inches): 36
- Height (Inches): 78
- Weight (LBS): 750
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2023
- Spec Sheet Available: No
- Previously Used With: Ice Plant Packaging Line.
- Known Issues or Problems: Missing the data plate.
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!