- Product Details
McCormack Manufacturing Co. 7AAHG64MGTA10 Ammonia/Freon Evaporator Coil- 18.75 TR, 2 Fans (Low Temperature)
McCormack (Evapco) 7AAHG64MGTA10 Ammonia Evaporator Coil-28TR, 2 Fans (Low Temperature) This evaporator runs with Low Temperature frosted coils. It has a capacity of 22500 (BTUH / °F TD) with an estimated tonnage of 28(TR) @15TD. An Air Flow of 36200 CFM and a face velocity of 731FPM. It has recirculated top fed coils with a gas defrost system. It previous ran on Ammonia, but can be configured for Freon. Included are 2 3 HP fan motors.
Product Details
- Stock No: FLOR06
- Manufacturer: McCormack Manufacturing Co.
- Model: 7AAHG64MGTA10
- Serial Number: 8802E- 02
Evaporator Coil Details
- Frosted or Wet Coil: Frosted
- Wet Capacity (BTUH/ °F TD): 22,500
- Est. Tons (TR) @10TD Wet: 18.75
- Frosted Capacity (BTUH/ °F TD): 22500
- Est. Tons (TR) @10TD Frosted: 18.75
- Air Flow (CFM): 36200
- Face Velocity (FPM): 731
- Coil Type: Recirculated
- Feed Type: Top
- Coil Defrost: Gas
- Fins Per Inch: 4
- # Fans: 2
- Left or Right Handed: Right
- Spec Sheet Available: Yes
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 2
- Motor Manufacturer: TECO Electric and Machinery Co.
- Motor Horsepower(HP): 3
- Motor RPM: 1165/1160
- Motor Voltage: 230/460
- Motor Amps: 9/4.5
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 213T
Dimensions:
- Length (Inches): 163
- Width (Inches): 43
- Height (Inches): 63
- Weight (LBS): 4000
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1988
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!