- Product Details
McDaniel Controls Ammonia Pressure Gauge (1/4" NPT)
Unused McDaniel Controls ammonia pressure gauge. Range: -30 - 160 psi. Connection: 1/4 NPT.
Product Details
- Stock No: MGS83
- Manufacturer: McDaniel Controls Inc
Package Details
Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 4
- Width (Inches): 4
- Height (Inches): 4
- Weight (LBS): 2
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Product Purchased From: Produce Industry
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!