McHale Stainless Steel Rectangular Tank - 120 Gallons

McHale Stainless Steel Rectangular Tank - 120 Gallons

McHale Manufacturing 120 Gallon Stainless Steel Rectangular Balance Tank. 26 in. W x 51 in. deep tank. (2) 1/2 in. sanitary thread outlet with (2) removable top covers. Unit is single-walled and not insulated. (H10).

Product Details

  • Stock No: SCJC225.3
  • Manufacturer: McHale Manufacturing

Tank Details

  • Stainless Tank Type: Balance Tanks
  • Tank Orientation: Horizontal
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: (2) 1/2 in. sanitary thread outlet with (2) removable top covers.

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

Additional Product Details

  • Known Issues or Problems: Unit is single-walled and not insulated.
McHale Stainless Steel Rectangular Tank - 120 Gallons
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed