McQuay Air-Cooled Liquid Chiller - 195 Ton
McQuay Water Chiller. Model ALR195C-X. Approximate capacity: 195 nominal tons using R-22 based on conditions of 95°F ambient air and a 10°TD change between 55°F and 45°F. Test pressure hi/lo: 380/150 psig. Max relief pressure: 450 psig. (4) 8-cylinder compressors, 60 Hp each 460V 60 Hz 3 phase. (14), 26 in. dia. fans and motors: 1hp, 460V, 60 Hz, 3 phase. Total unit air flow 85,620 cfm. Total coil face surface area: 270 sq. ft. Fin height and fin length per circuit 80 in. x 243 in. Fins per inch x rows deep per circuit: 16 x 3. (4) Crankcase heater plus (1) evaporator heater 115V 60 Hz 1 phase. Overall dimensions: 22 ft. ¾ in. L x 6 ft. 11-1/2 in. x 7 ft. 6 in. H.(H15)(ACN880-95).
Product Details
- Stock No: WCNT76.42
- Manufacturer: McQuay & Snyder
- Model: ALR195C-X
- Serial Number: 55J8131001
Chiller Details
- Air Cooled or Liquid Cooled: Air Cooled
- Unit Nominal Tons (TR): 195
- Unit CFM (CFM): 85620
- Number of Compressors: 4
- Compressor Descriptions: (4) 8-cylinder compressors, 60 Hp each 460V 60 Hz 3 phase.
- Total Compressor Horsepower: 240
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Ammonia (R-717) Compatiable: No
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 14
- Motor Horsepower(HP): 1
- Motor Voltage: 460
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 264.75
- Width (Inches): 83.5
- Height (Inches): 90
- Weight (LBS): 11277
- ACN: 880-95
Additional Product Details
- Year of Manufacture: 1995
- Known Issues or Problems: No chiller barrel, controls, compressors and missing fans.
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!