McQuay RLC-200D-M-11 Ammonia/Freon Evaporator Coil- 2.6 TR (Medium Temperature)

McQuay RLC-200D-M-11 Ammonia/Freon Evaporator Coil- 2.6 TR (Medium Temperature)

McQuay/Heatcraft Refrigeration Products Evaporator- 2.6 Ton. Model: RLC-200D-M-11. S/N: 4 PJ42597 00. Refrigerant: R-22. Capacity: 32,100 btuh with a 15 °F TD at +35 °F. Temperature range: +35 to +25 °F. Textured aluminum cabinet. Rippled aluminum fins and staggered copper tube coil. Engineered for flexibility and performance, easy maintenance and serviceability. Motors, 1/20 hp, 115V, 1.6 amps per motor, 60 Hz, single phase. Inlets: (1) 1/2 in. inlet port. Outlets: (1) 1/4 in. port, (1) 1 in. suction. Overall Dimensions: 93 in. L x 23 in. W x 17 in. H.(H15).

Product Details

  • Stock No: CGCB100.
  • Manufacturer: McQuay
  • Model: RLC-200D-M-11
  • Serial Number: 4 PJ42597 00

Evaporator Coil Details

  • Frosted or Wet Coil: Wet
  • Est. Tons (TR) @10TD Wet: 2.6
  • Left or Right Handed: Left
  • Spec Sheet Available: No

Previous Refrigerant

  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 0.05
  • Motor Voltage: 115
  • Motor Amps: 1.6
  • Motor Hertz (Hz): 60
  • Motor Phases: 1

Dimensions:

  • Length (Inches): 93
  • Width (Inches): 23
  • Height (Inches): 17

Additional Product Details

  • Spec Sheet Available: No
  • Product Purchased From: Soda Manufactoring Plant
McQuay RLC-200D-M-11 Ammonia/Freon Evaporator Coil- 2.6 TR (Medium Temperature)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed