Micro Motion Mass Flow Meter
Micro Motion Mass Flow Meter. Model: DS025S113SU. S/N: 184251. Meter type: 2. Meter factor: 30532. Flow calc. factor: 3.035325.13. Dens calc. factor: 11882130084.44. Tube: 1900 psig. Connection: 275 psig. Micro Motion Mass Flow Sensor, Model: DS025S113SU, S/N: 950324. Micro Motion Remote Flow Transmitter, Model: RFT9712 1PNU, S/N: 62454. Inlets/outlets: (2) 1/2 in. dia. S-line fitting. Overall dimensions: 16 in. L x 11 in. W x 49 in. H.
Product Details
- Stock No: SKFC021.2a
- Manufacturer: Micro Motion
- Model: DS025S113SU
- Serial Number: 184251
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 16
- Width (Inches): 11
- Height (Inches): 49
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!