Midwest Towers Inc. Cooling Tower-4666 Ton

Midwest Towers Inc. Cooling Tower-4666 Ton

Midwest Towers Inc. Cooling Tower-4666 Tons . Model RS1824 Modified, Job Number MT-T-8360-C 12-22-97. Induced draft, counterflow, 1 cell, air all sides, 3,500 gpm. Inlet temperature: 130 °F; outlet temperature: 90 °F; wetbulb 78 °F. Inlet water height: 23.3 ft, 12 in. flange. PVC eliminators. (2) Axial flow fans: 10 ft dia. APT-10H-5, 40 hp, 480 V, 3 phase. Overall dimensions: 24 ft L x 16 ft W x 28 ft. H (overall).

Product Details

  • Stock No: 250.325
  • Manufacturer: Midwest Towers Inc.
  • Model: RS1824

Cooling Tower Details

  • Circuit Type: Open

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Midwest Towers Inc. Cooling Tower-4666 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed