Mild-Steel 4 Fan Air Curtain

Mild-Steel 4 Fan Air Curtain

(2) Four Fan Air Curtains. Catalog Number: B0961, Unit Number: BC-150C, Product code: 176-315CA. Blower housing 25. One motor controls 2 blower units at a time via a Pulley/chain system. Total motors per. blower unit is two. Unit 1: Lincoln motor, 2 hp, 1720 rpm, 230/460 V, 6.2/3.1 amps, 60 Hz, 3 phase. Pulley ratio: 1. Final rpm: 1720. General Electric motor, 2 hp, 1720 rpm, 230/460 V, 6.2/3.1 amps, 60 Hz, 3 phase. Pulley ratio: 1. Final rpm: 1720. Unit 2: (2) Lincoln motor, 2 hp, 1720 rpm, 230/460 V, 6.2/3.1 amps, 60 Hz, 3 phase. Pulley ratio: 1. Final rpm: 1720. Overall dimensions: 9 ft. L x 34" W x 31" H.
Product Details
  • Stock No: BNCA170.10
  • Manufacturer: Not Specified
  • Model: BC-150C
  • Serial Number: 176-315CA
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 4
  • If Multiple Motors, Motor Descriptions vs specs: Unit 1: 2 hp Lincoln motor, (1) 2 hp General Electric motor, and Unit 2: (2) 2 hp Lincoln motor
Dimensions:
  • Length (Inches): 108
  • Width (Inches): 34
  • Height (Inches): 31
Additional Product Details
Mild-Steel 4 Fan Air Curtain
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed