- Product Details
Miller Micromatic 250 CV-DC Wire-Feeder Welder
Millermatic 250 CV-DC ARC Welding Power Source/Wire Feeder - Serial No: KF797845, Stock No: 903291. Processes - Gas Metal Arc (MIG) Welding, Flux Cored Arc (FCAW) Welding. Arc Welding Power Source and Wire Feeder. Rated Input : Volts: 200/230/460, Amps: 50/44/22, KW: 7.7, Phase: 1, Hertz: 60. Rated Output: Volts: 28, Amps: 200, Duty Cycle: 60%, Max OCV: 34, (Maximum Rated) NEMA Class 1 (60)
Product Details
- Stock No: BAFV11
- Manufacturer: Miller
- Model: 250 CV-DC
- Serial Number: KF797845
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 43
- Width (Inches): 22
- Height (Inches): 34
- Weight (LBS): 550
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!






























